Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SY5120-BGZ-01

SY5120-BGZ-01

SY5120-BGZ-01 5 PORT SOLENOID VALVE (SMARTCATALOG)

Solenoid Valve; 1/8" RC Port; 5 Port | 4 Way; 2 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SY5120-BGZ-01

BDI #

25787070

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
70.0
Valve Type
Solenoid
Port Type
1/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.1452
Long Description
Solenoid Valve; 1/8" RC Port; 5 Port | 4 Way; 2 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
3.522 Inch | 89.45 Millimeter
Overall Width
0.654 Inch | 16.6 Millimeter
Overall Height
1.382 Inch | 35.1 Millimeter