Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SY5120-5LOU-01F-Q

SY5120-SLOZ-01

SY5120-SLOZ-01, VALVE, SGL SOL, BODY PT (DC) (SMARTCATALOG)

Solenoid Valve; 1/8" RC Port; 5 Port | 4 Way; 2 Position; 5 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SY5120-SLOZ-01

BDI #

25787065

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
N/A
Valve Type
Solenoid
Port Type
1/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
5 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.22046
Long Description
Solenoid Valve; 1/8" RC Port; 5 Port | 4 Way; 2 Position; 5 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.28 Inch | 32.5 Millimeter
Overall Length
3.575 Inch | 90.8 Millimeter
Overall Width
0.654 Inch | 16.6 Millimeter