Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SY7420-2MP-02

SY7420-2MP-02

SY7420-2MP-02 ; VALVE DBL SOL BODY PT AC

Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 3 Position; 200/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SY7420-2MP-02

BDI #

17868277

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
200/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.65/0.82 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M Plug with Cover | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.44092
Long Description
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 3 Position; 200/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
5.472 Inch | 139 Millimeter
Overall Height
1.953 Inch | 49.6 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter