Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SYJ 55 KF

SYJ 55 KF

SYJ 55 KF PILLOW BLOCK BALL BRG ; 2-BOLT

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

SYJ 55 KF

BDI #

1307237

PRICE
€ 84.94 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.5
UNSPSC
31171511
EAN
7316570870145
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
YSA 211-2FK
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
8.4878
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Actual Bolt Center to Center
6.8 Inch | 171.5Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Length Thru Bore
2.323 Inch | 59 Millimeter