Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SYJ5140-BG-01T

SYJ5140-BG-01T

SYJ5140-BG-01T VALVE, SGL SOL (SMARTCATALOG)

Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 24/50-60 VAC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SYJ5140-BG-01T

BDI #

25723508

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
80.0
Valve Type
Solenoid
Port Type
1/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.19/0.21 Cv Factor | Air Fluid | Base Mounted | Individual Pilot Exhaust | Grommet | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.18298
Long Description
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 24/50-60 VAC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
2.591 Inch | 65.8 Millimeter
Overall Height
2.248 Inch | 57.1 Millimeter
Overall Width
1.26 Inch | 32 Millimeter