Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SYNT 80 F

SYNT 80 F

SYNT 80 F PILLOW BLOCK RLR BRG ; 3.1496" BORE 3.937" BASE-CENTER-HEIGHT

Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 100MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

SYNT 80 F

BDI #

1307284

PRICE
€ 603.08 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
14.83
UNSPSC
31171511
EAN
7316574616541
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22216 E
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
33.06934
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 100MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.937 Inch | 100 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Bore
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Actual Bolt Center to Center
11.4 Inch | 290Millimeter