Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SYNT 40 FTS

SYNT 90 F

SYNT 90 F PILLOW BLOCK RLR BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 112MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

SYNT 90 F

BDI #

1307286

PRICE
€ 636.29 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
20.92
EAN
7316574674695
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22218 E
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
44.09245
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 112MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4.331 Inch | 110 Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Bore
3.543 Inch | 90 Millimeter
Actual Bolt Center to Center
12.6 Inch | 320Millimeter
Nominal Bolt Center to Center
12.6 Inch | 320 Millimeter