Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

T0604B-20

T0604B-20

T0604B-20 NYLON TUBING ; NYLON 6MMX20M BLACK

Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Nylon; Black; 220 PSI - 15 Bar Operating Pressure

Part #

T0604B-20

BDI #

17954194

PRICE
€ 24.32 / each
€ 24.82 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.389
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore D 70 Hardness | Minimum Bending Radius 24 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
0.85607
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Nylon; Black; 220 PSI - 15 Bar Operating Pressure
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter