Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPC1000/10 5050

TB SPC1000/10 5050

SPC1000/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV

Transmission Pulley; 10 Grooves; 1009.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway

Part #

TB SPC1000/10 5050

BDI #

1084623

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
247.28
UNSPSC
26111806
EAN
4014486249637
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPC1000/10 5050
Weight / LBS
545.16
Long Description
Transmission Pulley; 10 Grooves; 1009.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
39.37 Inch | 1000 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
39.37 Inch | 1000 Millimeter
Outside Diameter
39.748 Inch | 1009.6 Millimeter
Bore
0 Inch | 0 Millimeter