Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPC375/8 4545

TB SPC375/8 4545

SPC375/8 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 8 Grooves; 384.6MM Outside Diameter; Bushed; 4545 Bushing Series; SPC Belt Series; 375MM Pitch Minimum; 375MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway

Part #

TB SPC375/8 4545

BDI #

1084559

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
67.857
UNSPSC
26111806
EAN
4014486249071
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4545
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPC375/8 4545
Weight / LBS
149.6
Long Description
Transmission Pulley; 8 Grooves; 384.6MM Outside Diameter; Bushed; 4545 Bushing Series; SPC Belt Series; 375MM Pitch Minimum; 375MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Belt Width Minimum
0.866 Inch | 22 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
14.764 Inch | 375 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
14.764 Inch | 375 Millimeter
Outside Diameter
15.142 Inch | 384.6 Millimeter