Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPC450/8 5050

TB SPC450/8 5050

SPC450/8 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 8 Grooves; 459.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway

Part #

TB SPC450/8 5050

BDI #

1084574

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
78.535
UNSPSC
26111806
EAN
4014486249231
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPC450/8 5050
Weight / LBS
173.14
Long Description
Transmission Pulley; 8 Grooves; 459.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
17.717 Inch | 450 Millimeter
Outside Diameter
18.094 Inch | 459.6 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
17.717 Inch | 450 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter