Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPZ224/8 3020

TB SPZ224/8 3020

SPZ224/8 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 8 Grooves; 228MM Outside Diameter; Bushed; 3020 Bushing Series; SPZ Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway

Part #

TB SPZ224/8 3020

BDI #

1084751

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
11.775
UNSPSC
26111806
EAN
4014486250947
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPZ224/8 3020
Weight / LBS
25.96
Long Description
Transmission Pulley; 8 Grooves; 228MM Outside Diameter; Bushed; 3020 Bushing Series; SPZ Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway
Outside Diameter
8.976 Inch | 228 Millimeter
Pitch Diameter Maximum
8.819 Inch | 224 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
8.819 Inch | 224 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter