Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TH0806N-20

TH0806N-20

TH0806N-20 ; 20M/PKG

Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; FEP; Clear; 145 PSI - 10 Bar Operating Pressure

Part #

TH0806N-20

BDI #

17954480

PRICE
€ 206.46 / each
€ 210.67 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.688
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
FEP
Color
Clear
Operating Temperature Range
Air - Inert Gas -4 To 392 Deg F | Water 0 To 212 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Automobile | Food and Beverage | Medical | Pneumatic | Semi Conductor
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Minimum Bending Radius 60 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.22.00.00
Noun
Tubing
Manufacturer URL
Weight / LBS
1.51517
Long Description
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; FEP; Clear; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.315 Inch | 8 Millimeter
Inside Diameter
0.236 Inch | 6 Millimeter