Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL60L100

TL60L100

TL60L100 TIMING PULLEY

Synchronous Pulley; 1" Belt Width; 3/8" Belt Pitch; L Belt Style; 60 Teeth; 1-1/4" Face Width; Bushed; 7.132" OD; 7.162" Pitch Diam; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

TL60L100

BDI #

1135971

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
26111807
EAN
0072053128475
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Power Grip | Light Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817066
Weight / LBS
8.55
Long Description
Synchronous Pulley; 1" Belt Width; 3/8" Belt Pitch; L Belt Style; 60 Teeth; 1-1/4" Face Width; Bushed; 7.132" OD; 7.162" Pitch Diam; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
7.132 Inch | 181.153 Millimeter
Pitch Diameter
7.162 Inch | 181.915 Millimeter