Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UELP311-203D1

UELP311-203D1

UELP 311-203 D1W3 ; Y-jednotka

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3.15" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UELP311-203D1W3

BDI #

1235488

QTY

INVENTORY:
4
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
7.52
UNSPSC
31171511
EAN
4547359660272
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UEL311-203D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UELP311-203D1
Weight / LBS
17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3.15" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
9.3 Inch | 236.2 Millimeter
Actual Bolt Center to Center
9.3 Inch | 236.2Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bore
2.188 Inch | 55.575 Millimeter