Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VCS31-2G-3-02N-Q

VCS31-2G-3-02N-Q

VCS31-2G-3-02N-Q ; VALVE COMPACT FOR STEAM

Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 200 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 32 To 363 Deg F; Teflon Seal; Brass

Part #

VCS31-2G-3-02N-Q

BDI #

18598703

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.465
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
200 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 363 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
0.35 Cv Factor | For Steam | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.46517
Long Description
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 200 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 32 To 363 Deg F; Teflon Seal; Brass
Overall Height
3.209 Inch | 81.5 Millimeter
Overall Length
1.732 Inch | 44 Millimeter
Overall Width
1.437 Inch | 36.5 Millimeter