Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VDW10AA

VDW10AA

VDW10AA

Poppet Valve; M5 Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Buna-N Seal; Plastic

Part #

VDW10AA

BDI #

21914783

PRICE
€ 17.77 / each
€ 18.13 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
M5
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.04 Cv Factor | For Air | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.2058
Long Description
Poppet Valve; M5 Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Buna-N Seal; Plastic
Overall Length
1.043 Inch | 26.5 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Overall Height
1.654 Inch | 42 Millimeter