Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VF3230-7DD1-02F

VF3230-7DD1-02F

VF3230-7DD1-02F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)

Solenoid Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VF3230-7DD1-02F

BDI #

25868766

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
311.0
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
240/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.63806
Long Description
Solenoid Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
3.327 Inch | 84.5 Millimeter
Overall Length
7.228 Inch | 183.6 Millimeter
Overall Width
1.039 Inch | 26.4 Millimeter