Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VF5120K-BDZ1-03

VF5120K-BDZ1-03

VF5120K-BDZ1-03, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)

Solenoid Valve; 3/8" RC Port; 5 Port | 4 Way; 2 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VF5120K-BDZ1-03

BDI #

25709333

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
335.0
Valve Type
Solenoid
Port Type
3/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.4/2.9 Cv Factor | Air Fluid | Body Ported | High Pressure Type | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.73855
Long Description
Solenoid Valve; 3/8" RC Port; 5 Port | 4 Way; 2 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
3.346 Inch | 85 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Overall Length
6.26 Inch | 159 Millimeter