Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VFR2110-7TZ

VFR2110-7TZ

VFR2110-7TZ, VALVE SGL NON PLUGIN BASE MT (SMARTCATALOG)

Solenoid Valve; 5 Port | 4 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VFR2110-7TZ

BDI #

25610076

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
160.0
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
30 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Internal Pilot | Non Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.20462
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.89 Inch | 22.6 Millimeter
Overall Height
2.815 Inch | 71.5 Millimeter
Overall Length
4.78 Inch | 121.4 Millimeter