Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VFS3120-2T-02N-F

VFS3120-2T-02N-F

VFS3120-2T-02N-F, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)

Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 200/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS3120-2T-02N-F

BDI #

26513677

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
690.0
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
200/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.1/1.7 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Conduit Terminal | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust | With Foot Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.01307
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 200/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
6.142 Inch | 156 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Overall Height
2.913 Inch | 74 Millimeter