Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KK 10 BLANCO 92 ORILLA A

VLC-17

VLC-17 V BELT ; CLEAR POLYURETHANE

V-Belt; 17; 17MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material

Part #

VLC-17

BDI #

551642

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
EAN
0746041321086
Belt Style
V-Belt
Belt Series
17
Outer Material
Polyurethane
Other Features
Price Per Foot | 1 Band | Non Reinforced | Clear Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer Item Number
VLC17
Long Description
V-Belt; 17; 17MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material
Belt Width
0.669 Inch | 17 Millimeter
Belt Length
1200 Inch | 30480 Millimeter