Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VMW-13-SG

VMW-13-SG

VMW-13-SG V BELT ; 13MM BELT WD BEIGE A-W/SUPERGRIP

V-Belt Super Grip Top; 13; 13MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material

Part #

VMW-13-SG

BDI #

551670

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
EAN
0746041321369
Belt Style
V-Belt Super Grip Top
Belt Series
13
Outer Material
Polyurethane
Other Features
Price Per Foot | 1 Band | Non Reinforced | Beige Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer Item Number
VMW13SG
Long Description
V-Belt Super Grip Top; 13; 13MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material
Belt Length
1200 Inch | 30480 Millimeter
Belt Width
0.512 Inch | 13 Millimeter