Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VP4270-149TL(DC100V)

VP4270-149TL(DC100V)

VP4270-149TL(DC100V) ; VP4 SOL VALVE 4/5 PORT

Solenoid Valve; 1-1/2" RC Port; 5 Port | 4 Way; 2 Position; 100 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum

Part #

VP4270-149TL(DC100V)

BDI #

18600683

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
11.41
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1-1/2" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
100 VDC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
30 To 130 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Sub Plate Side Ported Conduit Terminal With Indicator Light
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
22.04623
Long Description
Solenoid Valve; 1-1/2" RC Port; 5 Port | 4 Way; 2 Position; 100 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum
Overall Width
6.299 Inch | 160 Millimeter
Overall Length
13.543 Inch | 344 Millimeter
Overall Height
8.661 Inch | 220 Millimeter