Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VQ21M1-3YZ-C6

VQ21M1-3YZ-C6

VQ21M1-3YZ-C6

Diaphragm Valve; 6 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 87 PSI; 14 To 122 Deg F; Plastic

Part #

VQ21M1-3YZ-C6

BDI #

17876421

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
40141605
Valve Type
Diaphragm | Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
1.5 To 87 PSI
Operating Temperature Range
14 To 122 Deg F
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.33 Cv Factor | DIN Terminal | With Light and Surge Voltage Suppressor Protection Circuit | For Manifold | Directional Control
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.10141
Long Description
Diaphragm Valve; 6 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 87 PSI; 14 To 122 Deg F; Plastic
Overall Width
1.102 Inch | 28 Millimeter
Overall Length
2.398 Inch | 60.9 Millimeter
Overall Height
3.181 Inch | 80.8 Millimeter