Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VQ2301-31-02T

VQ2301-31-02T

VQ2301-31-02T 5 PORT PLUG IN VALVE (SMARTCATALOG)

Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc

Part #

VQ2301-31-02T

BDI #

25666758

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
365.0
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Inch
Other Features
0.49 - 0.6 Cv Factor | Standard | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Protected
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.23148
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Length
5.035 Inch | 127.9 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Overall Height
3.02 Inch | 76.7 Millimeter