Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VQZ115-3L-N7-PR

VQZ115-3L-N7-PR

VQZ115-3L-N7-PR

Poppet Valve; 1/4" Tubing OD Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic

Part #

VQZ115-3L-N7-PR

BDI #

18602196

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.034
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-115/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.17 - 0.14 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.05291
Long Description
Poppet Valve; 1/4" Tubing OD Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Overall Width
0.394 Inch | 10 Millimeter
Overall Height
1.421 Inch | 36.1 Millimeter
Overall Length
2.839 Inch | 72.1 Millimeter