Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VQZ212-3LB1-N7T

VQZ212-3LB1-N7T

VQZ212-3LB1-N7T, 3 PORT BODY PORTED SOLENOID VALVE (SMARTCATALOG)

Solenoid Valve; 1/4" Tubing OD Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum

Part #

VQZ212-3LB1-N7T

BDI #

25600293

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
57.0
Valve Type
Solenoid
Port Type
1/4" Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-115/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.3 - 0.33 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.12566
Long Description
Solenoid Valve; 1/4" Tubing OD Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Width
0.591 Inch | 15 Millimeter
Overall Length
3.197 Inch | 81.2 Millimeter
Overall Height
1.524 Inch | 38.7 Millimeter