Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VQZ235-4YZW1-Q

VQZ235-4YZW1-Q

VQZ235-4YZW1-Q ; VALVE

Solenoid Valve; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VQZ235-4YZW1-Q

BDI #

17878473

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.047
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220-230/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.65 - 0.8 Cv Factor | Without Sub Plate | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style | CE Marked
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.11464
Long Description
Solenoid Valve; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.378 Inch | 60.4 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Overall Length
3.756 Inch | 95.4 Millimeter