Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VQZ3220-6G-02T

VQZ3220-6G-02T

VQZ3220-6G-02T

Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum

Part #

VQZ3220-6G-02T

BDI #

17878819

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.143
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.56 - 0.54 Cv Factor | Body Ported | Grommet | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.27558
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Length
4.587 Inch | 116.5 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Overall Height
1.516 Inch | 38.5 Millimeter