Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VR4M-160HX15Z

VR4M-160HX15Z

THK VR4M-160HX15Z

Rail; Roller Guide Profile; Random; 6.299MM Length; 11MM Width; 22MM Height; Stainless Steel; Predrilled; 40MM Fixing Hole Center to Center (Pitch); 4.3MM Fixing Hole Size

Part #

VR4M-160HX15Z

BDI #

22569540

QTY

INVENTORY:
1
Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153030
Product Name
Rail
Product Type
Roller Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Cross Roller Guide
Category - BDI
Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
Roller Guide Profile Linear
Manufacturer URL
https://www.thk.com
Long Description
Rail; Roller Guide Profile; Random; 6.299MM Length; 11MM Width; 22MM Height; Stainless Steel; Predrilled; 40MM Fixing Hole Center to Center (Pitch); 4.3MM Fixing Hole Size
Height
0.866 Inch | 22 Millimeter
Length
6.299 Inch | 160 Millimeter
Width
0.433 Inch | 11 Millimeter