Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VS4110-027UP

VS4110-027UP

VS4110-027UP ; VS4 CLASS 1 SOL 4/5 PORT

Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; -4 To 140 Deg F; Metal Seal; Aluminum

Part #

VS4110-027UP

BDI #

18602687

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.701
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.91/0.89 Cv Factor | Air - Inert Gas Fluid | Base Mounted | With Direct Manual Override | 1/8" Body Size | Side Ported | Grommet | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.54324
Long Description
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; -4 To 140 Deg F; Metal Seal; Aluminum
Overall Width
2.126 Inch | 54 Millimeter
Overall Height
2.894 Inch | 73.5 Millimeter
Overall Length
5.551 Inch | 141 Millimeter