Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VT307-7DZ1-01

VT307-7DZ1-01

VT307-7DZ1-01

Poppet Valve; 1/8" RC Port; 3 Port | 3 Way; 2 Position; 240 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VT307-7DZ1-01

BDI #

17880257

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.18 - 0.17 - 0.17 - 0.17 Cv Factor | Body Ported | Standard Type
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.37478
Long Description
Poppet Valve; 1/8" RC Port; 3 Port | 3 Way; 2 Position; 240 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
3.213 Inch | 81.6 Millimeter
Overall Width
1.161 Inch | 29.5 Millimeter
Overall Height
3.055 Inch | 77.6 Millimeter