Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VT325-033DLS

VT325-033DLS

VT325-033DLS ; VP /VT 2/3-WAY MEDIA VALVE

Poppet Valve; 3/8" RC Port; 3 Port | 3 Way; 2 Position; 110 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 41 To 122 Deg F; Rubber Seal; Aluminum

Part #

VT325-033DLS

BDI #

18603298

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.669
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
3/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
41 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.4 - 1.6 - 1.4 - 1.5 Cv Factor | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.47361
Long Description
Poppet Valve; 3/8" RC Port; 3 Port | 3 Way; 2 Position; 110 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 41 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
4.638 Inch | 117.8 Millimeter
Overall Width
2.165 Inch | 55 Millimeter
Overall Length
2.402 Inch | 61 Millimeter