Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX212MEXB

VX212MEXB

VX212MEXB ; NC VALVE

Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Hydraulic; Solenoid | Spring Return; 87 PSI; 34 To 140 Deg F; Buna-N Seal; Stainless Steel

Part #

VX212MEXB

BDI #

17890974

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230 VAC
Media
Hydraulic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.42 Cv Factor | 3MM Orifice Size | Water Fluid | Normally Closed | Class B | With Bracket | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.66138
Long Description
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Hydraulic; Solenoid | Spring Return; 87 PSI; 34 To 140 Deg F; Buna-N Seal; Stainless Steel
Overall Height
2.638 Inch | 67 Millimeter
Overall Length
1.969 Inch | 50 Millimeter
Overall Width
1.811 Inch | 46 Millimeter