Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX215BE

VX215BE

VX215BE ; NC VALVE

Poppet Valve; 1/8" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid | Spring Return; 87 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Brass

Part #

VX215BE

BDI #

17891567

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.354
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.42 Cv Factor | 3MM Orifice Size | Steam Fluid | Normally Closed | Class H | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.77896
Long Description
Poppet Valve; 1/8" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid | Spring Return; 87 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Brass
Overall Height
2.402 Inch | 61 Millimeter
Overall Length
2.047 Inch | 52 Millimeter
Overall Width
1.181 Inch | 30 Millimeter