Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX223EUB

VX223EUB

VX223EUB 2 PORT VALVE (SMARTCATALOG)

Poppet Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic; Solenoid | Spring Return; 22 PSI; 23 To 140 Deg F; Viton Seal; Brass

Part #

VX223EUB

BDI #

25673174

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
470.0
Valve Type
Poppet | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Hydraulic
Maximum Pressure
22 PSI
Operating Pressure Range
0 To 22 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
Conduit Terminal With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Poppet Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic; Solenoid | Spring Return; 22 PSI; 23 To 140 Deg F; Viton Seal; Brass
Overall Length
3.689 Inch | 93.7 Millimeter
Overall Height
2.933 Inch | 74.5 Millimeter
Overall Width
1.378 Inch | 35 Millimeter