Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX240AD

VX240AD

VX240AD ; NO VALVE

Poppet Valve; 1/8" RC Port; 2 Port | 2 Way; 2 Position; 200 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

VX240AD

BDI #

17893176

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.319
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
200 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
0 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.23 Cv Factor | 2MM Orifice Size | Air Fluid | Normally Open | Class B | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.7018
Long Description
Poppet Valve; 1/8" RC Port; 2 Port | 2 Way; 2 Position; 200 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
1.181 Inch | 30 Millimeter
Overall Length
1.969 Inch | 50 Millimeter
Overall Height
2.638 Inch | 67 Millimeter