Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX3344Q-03T-JGS1

VX3344Q-03T-JGS1

VX3344Q-03T-JGS1, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)

Poppet Valve; 3/8" FNPTF Port; 3 Port | 3 Way; 2 Position; 230/50-60 VAC; Pneumatic; Solenoid | Spring Return; 45 PSI; 32 To 362 Deg F; Perfluoroelastomer Seal; Stainless Steel

Part #

VX3344Q-03T-JGS1

BDI #

25767595

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
810.0
Valve Type
Poppet | Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230/50-60 VAC
Media
Pneumatic
Maximum Pressure
45 PSI
Operating Pressure Range
0 To 45 PSI
Operating Temperature Range
32 To 362 Deg F
Seal Type
Perfluoroelastomer
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.5 Cv Factor | 4MM Orifice Size | Steam Fluid | Common Open | Grommet | With Surge Voltage Suppressor | Class H | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.60937
Long Description
Poppet Valve; 3/8" FNPTF Port; 3 Port | 3 Way; 2 Position; 230/50-60 VAC; Pneumatic; Solenoid | Spring Return; 45 PSI; 32 To 362 Deg F; Perfluoroelastomer Seal; Stainless Steel
Overall Height
3.858 Inch | 98 Millimeter
Overall Width
1.614 Inch | 41 Millimeter
Overall Length
1.988 Inch | 50.5 Millimeter