Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXA2120-01F-1

VXA2120-01F-1

VXA2120-01F-1

Poppet Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass

Part #

VXA2120-01F-1

BDI #

17893963

PRICE
€ 41.05 / each
€ 41.89 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.229
UNSPSC
40141641
Valve Type
Poppet
Port Type
1/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.38/0.33 Cv Factor | 3MM Orifice Size | Air - Water Fluid | Normally Closed | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.50521
Long Description
Poppet Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Overall Width
1.008 Inch | 25.6 Millimeter
Overall Height
2.52 Inch | 64 Millimeter
Overall Length
1.693 Inch | 43 Millimeter