Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXD2262-10N-6G-X67

VXD2262-10N-6G-X67

VXD2262-10N-6G-X67

Diaphragm Valve; 1" FNPT Port; 2 Port | 1 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; Air -14 To 140 Deg F | Water 34 To 104 Deg F; Buna-N Seal; Brass

Part #

VXD2262-10N-6G-X67

BDI #

17894430

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.657
UNSPSC
40141605
Valve Type
Diaphragm | Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
12 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
3 To 102 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 104 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
13 Cv Factor Water | Grommet
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.72581
Long Description
Diaphragm Valve; 1" FNPT Port; 2 Port | 1 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; Air -14 To 140 Deg F | Water 34 To 104 Deg F; Buna-N Seal; Brass
Overall Height
5.906 Inch | 150 Millimeter
Overall Length
3.543 Inch | 90 Millimeter
Overall Width
2.598 Inch | 66 Millimeter