Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXZ2240-04N-JCR1

VXZ2240-04N-JCR1

VXZ2240-04N-JCR1 ; VALVE MEDIA N.C

Diaphragm Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXZ2240-04N-JCR1

BDI #

17894986

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.801
UNSPSC
40141605
Valve Type
Diaphragm | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
230/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
6 Cv Factor | 15MM Orifice Size | Air - Water Fluid | Zero Differential Pressure | Diaphragm | Normally Closed | Conduit | Class B | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.69756
Long Description
Diaphragm Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
3.051 Inch | 77.5 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Overall Height
3.858 Inch | 98 Millimeter