Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

O-36S-MPB

W-40S-MPB

Good Year pulley W-40S-MPB

32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 40 Teeth; 33MM Face Width; Rough Bore; 100.482MM OD; 101.854MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.125" Max Bore

Part #

W-40S-MPB

BDI #

397371

QTY

INVENTORY:
1
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.54
UNSPSC
26111812
EAN
0037256201707
Belt Pitch
8 MM
Belt Style
8M-32 Eagle NRG
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.125
Other Features
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 40 Teeth; 33MM Face Width; Rough Bore; 100.482MM OD; 101.854MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.125" Max Bore
Outside Diameter
3.956 Inch | 100.482 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.26 Inch | 32 Millimeter