Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WBK25-11

WBK25-11

WBK25-11 BALL SCREW SUPPORT UNIT ; NON RETURNABLE 25MM BOREX79MM W

End Support Block; Square Housing; 25MM Bore; 79MM Housing/Block Length; 70MM Overall Width; 79MM Overall Height; 9MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

Part #

WBK25-11

BDI #

1196764

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.43
UNSPSC
26111500
EAN
0029176058899
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Angular Contact | Flanged Housing | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
WBK25-11
Weight / LBS
3.307
Long Description
End Support Block; Square Housing; 25MM Bore; 79MM Housing/Block Length; 70MM Overall Width; 79MM Overall Height; 9MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Bore
0.984 Inch | 25 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Housing/Block Length
3.11 Inch | 79 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Overall Height
3.11 Inch | 79 Millimeter