Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WBK20DF-31

WBK25DFD-31

WBK25DFD-31 BALL SCREW SUPPORT UNIT

End Support Block; Round Housing; 25MM Bore; 100MM Housing/Block Length; 81MM Overall Width; 130MM Overall Height; 11MM Mounting Hole Diam; Ball Bearing; Triple Bearings; Steel

Part #

WBK25DFD-31

BDI #

1196766

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
3.74
EAN
0029176397097
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Triple
Material
Steel
Inch - Metric
Metric
Other Features
Thrust Angular Contact | Flanged Housing | Face to Face Arrangement | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
WBK25DFD-31
Weight / LBS
7.496
Long Description
End Support Block; Round Housing; 25MM Bore; 100MM Housing/Block Length; 81MM Overall Width; 130MM Overall Height; 11MM Mounting Hole Diam; Ball Bearing; Triple Bearings; Steel
Mounting Hole Diameter
0.433 Inch | 11 Millimeter
Housing/Block Length
3.937 Inch | 100 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Height
5.118 Inch | 130 Millimeter
Overall Width
3.189 Inch | 81 Millimeter
Bore
0.984 Inch | 25 Millimeter