Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WBK25S-01

WBK25S-01

WBK25S-01 BALL SCREW SUPPORT UNIT ; NON RETURNABLE 25MM BOREX105MM WX68MM H

End Support Block; Rectangular Housing; 25MM Bore; 105MM Housing/Block Length; 30MM Overall Width; 68MM Overall Height; 35MM Base to Center of Shaft; 11MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel

Part #

WBK25S-01

BDI #

1196770

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.89
UNSPSC
26111500
EAN
0029176082580
Product Name
End Support Block
Housing Style
Rectangular
Rolling Element
Ball Bearing
Number of Bearings
Single
Material
Steel
Inch - Metric
Metric
Other Features
Deep Groove | Simple Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
WBK25S-01
Weight / LBS
1.984
Long Description
End Support Block; Rectangular Housing; 25MM Bore; 105MM Housing/Block Length; 30MM Overall Width; 68MM Overall Height; 35MM Base to Center of Shaft; 11MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel
Overall Height
2.677 Inch | 68 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Housing/Block Length
4.134 Inch | 105 Millimeter
Base to Center of Shaft
1.378 Inch | 35 Millimeter
Mounting Hole Diameter
0.433 Inch | 11 Millimeter
Bore
0.984 Inch | 25 Millimeter