Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WBK40DFD-31

WBK40DFD-31

WBK40DFD-31 BALLSCREW SUPPORT UNIT ; POR NON RETURNABLE 40MM BORE

End Support Block; Round Housing; 40MM Bore; 106MM Housing/Block Length; 81MM Overall Width; 142MM Overall Height; 11MM Mounting Hole Diam; Ball Bearing; Triple Bearings; Steel

Part #

WBK40DFD-31

BDI #

1196780

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
3.91
UNSPSC
26111500
EAN
0029176397042
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Triple
Material
Steel
Inch - Metric
Metric
Other Features
Thrust Angular Contact | Flanged Housing | Face to Face Arrangement | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
WBK40DFD-31
Weight / LBS
9.259
Long Description
End Support Block; Round Housing; 40MM Bore; 106MM Housing/Block Length; 81MM Overall Width; 142MM Overall Height; 11MM Mounting Hole Diam; Ball Bearing; Triple Bearings; Steel
Bore
1.575 Inch | 40 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Width
3.189 Inch | 81 Millimeter
Housing/Block Length
4.173 Inch | 106 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Mounting Hole Diameter
0.433 Inch | 11 Millimeter