Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Y4866

Y4866

Y4866 SPUR GEAR ; BRASS

Spur Gear; 1-3/8" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 66 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3/4" Hub Diameter; Brass

Part #

Y4866

BDI #

160763

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.037
UNSPSC
31171707
EAN
0781711094686
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
66
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Y4866
Manufacturer Internal Number
09468
Weight / LBS
0.08
Long Description
Spur Gear; 1-3/8" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 66 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3/4" Hub Diameter; Brass
Hub Diameter
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.375 Inch | 34.925 Millimeter
Face Width
0.125 Inch | 3.175 Millimeter