Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GSS461Y

YSM12B15X7/16

YSM12B15X7/16 ; OPEN GEARING

Miter Gear; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1/2" Max Bore; 1" Hub Dia; Straight Tooth; Steel

Part #

YSM12B15X7/16

BDI #

321242

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
EAN
0662289286744
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
15
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 7/16
Manufacturer URL
https://www.regalrexnord.com
Long Description
Miter Gear; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1/2" Max Bore; 1" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.27 Inch | 6.858 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter