Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YSM12B18X5/8

YSM12B18X5/8

YSM12B18X5/8 BEVEL/MITER GEAR

Miter Gear; 1-1/2" Pitch Dia; 12 DP; 0.32" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 5/8" Max Bore; 1-1/4" Hub Dia; Straight Tooth; Steel

Part #

YSM12B18X5/8

BDI #

321244

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31171708
EAN
0662289196722
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.625
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 5/8
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1229160
Long Description
Miter Gear; 1-1/2" Pitch Dia; 12 DP; 0.32" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 5/8" Max Bore; 1-1/4" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Face Width
0.32 Inch | 8.128 Millimeter
Hub Diameter
1.25 Inch | 31.75 Millimeter